!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE BEARING,3-BOLT,BALL,1" BORE

FLANGE BEARING,3-BOLT,BALL,1" BORE

TRITAN

FLANGE BEARING,3-BOLT,BALL,1" BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE BEARING,3-BOLT,BALL,1" BORE

FLANGE BEARING,3-BOLT,BALL,1" BORE

TRITAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36UY59
  • Mfr. Model # UCFB205-16A
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Item 3-Bolt Flange Bearing
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Housing Material Cast Iron
  • Included Bearing UC205-16A
  • Maximum Temperature 250 Degrees F
  • Mount Hole Center-to-Center Height 1.125 in
  • Overall Height 1.433 in
  • Overall Width 2.75 in
  • Shaft Locking Type Set Screws
  • Bearing Material Grade 52100
  • Features UCFB Standard Duty, Wide Inner Ring Bearing
  • Housing Material Finish Painted
  • Mount Hole Center-to-Center Length 1.625 in
  • Mounting Bolt Size 5/16 in
  • Standards ISO, AFBMA
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 1 in
  • Closure Double Sealed
  • Housing Type Flange Bracket
  • Lubricant Material NLGI #2 Equivalent
  • Minimum Temperature -40 Degrees F
  • Number of Mount Holes 3
  • Overall Length 4.75 in
  • Rolling Element Rows 1
  • System of Measurement Inch
  • Dynamic Load Capacity 3.147 lbf
  • Flange Thickness 0.5 in
  • Lubrication Openings One Zirc Fitting
  • Mount Hole Size 3/8 in
  • Seal Material Rubber
  • Static Radial Load Capacity 1,764 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list