!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLES SAFETY CABINET, STANDARD, 60 GALLON, 34 X 34 X 66½ IN, RED, 2 SHELVES

FLAMMABLES SAFETY CABINET, STANDARD, 60 GALLON, 34 X 34 X 66½ IN, RED, 2 SHELVES

CONDOR

FLAMMABLES SAFETY CABINET, STANDARD, 60 GALLON, 34 X 34 X 66½ IN, RED, 2 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD, 60 GALLON, 34 X 34 X 66½ IN, RED, 2 SHELVES

FLAMMABLES SAFETY CABINET, STANDARD, 60 GALLON, 34 X 34 X 66½ IN, RED, 2 SHELVES

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,894.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR491M98
  • Mfr. Model # 1060M-17-CONDOR
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 479.0 lbs

Product Details

This red flammables safety cabinet has a 8.15 gallon capacity and is made of steel. It includes four level adjusting feet, hazardous warning label and features bunged air vents for ventilation, safely contains hazardous chemicals reduced fire risk. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders.

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourRed
  • Door Handle TypeRecessed Pull Handle
  • Door Opening Width31 in
  • EN Fire RatingNon-Combustible
  • Exterior Height66 1/2 in
  • FM Class6050
  • FinishPowder Coated
  • Includes RollersNo
  • MaterialSteel
  • NFPA 400No
  • Number of Doors2
  • Safety Storage TypeCabinet
  • Storage Chemical TypeFlammable Cabinet
  • Wall ConstructionAll Welded, Dual Wall Steel Construction
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Height 59 1/4 in
  • Door Type Hinged
  • Exterior Depth 34 in
  • Exterior Width 34 in
  • Features Bunged Air Vents on Each Side of the Cabinet Allows for Ventilation, Safely Contains Hazardous Chemicals Reducing the Risk of Fire
  • Includes (4) Level Adjusting Feet, Hazardous Warning Label
  • Indoor/Outdoor Indoor
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30, OSHA
  • Number of Shelves 2
  • Storage Capacity 60 gal
  • Storage Container Type Small Containers
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list