!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAMMABLES SAFETY CABINET, COUNTERTOP, 2 GALLON CAPACITY, 17½ X 18¼ X 18½ IN

FLAMMABLES SAFETY CABINET, COUNTERTOP, 2 GALLON CAPACITY, 17½ X 18¼ X 18½ IN

CONDOR

FLAMMABLES SAFETY CABINET, COUNTERTOP, 2 GALLON CAPACITY, 17½ X 18¼ X 18½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, COUNTERTOP, 2 GALLON CAPACITY, 17½ X 18¼ X 18½ IN

FLAMMABLES SAFETY CABINET, COUNTERTOP, 2 GALLON CAPACITY, 17½ X 18¼ X 18½ IN

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,198.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR491M61
  • Mfr. Model # 491M61
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

This yellow flammables safety cabinet has a 1.75 gallon capacity and is made of steel. It includes four level adjusting feet, hazardous warning label and features bunged air vents for ventilation, elimination of an electrostatic discharge, is fully assembled, reduced fire risk. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders.

Technical Specs

  • Item Flammables Safety Cabinet
  • Colour Yellow
  • Door Handle Type Recessed Pull Handle
  • Door Opening Width 14 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 18 1/2 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Material Steel
  • NFPA 400 No
  • Number of Doors 1
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Wall Construction All Welded 16 Gauge Double Wall Steel Construction
  • Cabinet Format Countertop
  • Door Closure Type Self-Closing
  • Door Opening Height 11 1/2 in
  • Door Type Hinged
  • Exterior Depth 18 1/4 in
  • Exterior Width 17 1/2 in
  • Features Bunged Air Vents on Each Side of the Cabinet Allows for Ventilation, Elimination of An Electrostatic Discharge, Fully Assembled, Reducing the Risk of Fire
  • Includes (4) Level Adjusting Feet, Hazardous Warning Label
  • Indoor/Outdoor Indoor
  • NFPA 30 Yes
  • Standards NFPA Code 30, OSHA
  • Number of Shelves 1
  • Storage Capacity 2 gal
  • Storage Container Type Small Containers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list