!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ½ IN HOSE FITTING SIZE, MNPT, BRASS

QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ½ IN HOSE FITTING SIZE, MNPT, BRASS

DIXON

QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ½ IN HOSE FITTING SIZE, MNPT, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ½ IN HOSE FITTING SIZE, MNPT, BRASS

QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ½ IN HOSE FITTING SIZE, MNPT, BRASS

DIXON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5CGJ7
  • Mfr. Model # 4NM4-B
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 1588
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Quick Connect Hose Coupling
  • Material Brass
  • Hose Fitting Gender Male
  • Hose Fitting Size 1/2 in
  • Coupling Size 1/2 in
  • Barbed No
  • Max. Flow Rate 5,776.64 lpm
  • Seal Material Nitrile
  • Thread Size 1/2"-14
  • Colour Yellow
  • For Use With Bowes Style
  • Max. Outside Dia. 1 1/2 in
  • Interchange Type Bowes
  • Coupling Component Socket
  • Connection Type NPT
  • For Hose I.D. 1/2 in
  • Finish/Coating Zinc Plated
  • Max. Working Pressure @ 70 F 300 PSI
  • Coupling Locking Type Push-to-Connect
  • Includes Valve No
  • Overall Length 1 55/64 in
  • Temp. Range -40 Degrees to 250 Degrees F
  • Fitting Type MNPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list