!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEMALE STUD ROD END,LH,#10-32

FEMALE STUD ROD END,LH,#10-32

QA1

FEMALE STUD ROD END,LH,#10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FEMALE STUD ROD END,LH,#10-32

FEMALE STUD ROD END,LH,#10-32

QA1

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF20F992
  • Mfr. Model # 20F992
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.051 lbs

Technical Specs

  • Item Spherical Rod End
  • Ball Stud Center Length 1 in
  • Ball Stud Thread Size #10-32
  • Head Outside Diameter 5/8 in
  • Shank Thread Length 1/2 in
  • Housing Material Carbon Steel
  • Application Light Duty
  • Ball Material Alloy Steel
  • Ball Stud Material Carbon Steel
  • Bore Diameter Tolerance +0.0025/-0.0005 in
  • Inner Ring Width 0.312 in
  • Overall Length 1 3/8 in
  • Resistance Properties Corrosion Resistant
  • Self Lubricating Bearing Yes
  • Standards ISO Certified 9001
  • System of Measurement Inch
  • Ball Stud Thread Length 3/8 in
  • Bore Diameter 3/16 in
  • Head Width 0.234 in
  • Shank Thread Size #10-32
  • Shank Thread Direction Left Hand
  • Ball Diameter 0.437 in
  • Ball Material Grade 52100
  • Ball Stud Thread Direction Left Hand
  • Housing Material Finish Chrome Plated
  • Maximum Ball Swivel 20 Degrees
  • Race Material Not Applicable
  • Rod End Type Spherical Rod End
  • Shank Thread Gender Female
  • Static Radial Load Capacity 2,079 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list