!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEMALE DISCONNECT, BLUE, VINYL, PARTIAL COVERAGE, 100 PK

FEMALE DISCONNECT, BLUE, VINYL, PARTIAL COVERAGE, 100 PK

THOMAS & BETTS

FEMALE DISCONNECT, BLUE, VINYL, PARTIAL COVERAGE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE DISCONNECT, BLUE, VINYL, PARTIAL COVERAGE, 100 PK

FEMALE DISCONNECT, BLUE, VINYL, PARTIAL COVERAGE, 100 PK

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.66 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBS14RB250FR
  • Mfr. Model # 14RB-250F
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This female disconnect has an operating temperature of 221 Degrees F. It measures 0.96 inch L. This female disconnect meets the standards for UL E66716. It has a tin finish, and has 16 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • Item Female Disconnect
  • Contact Material Copper
  • Insulation Coverage Partial Coverage
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 14 AWG
  • Tab Thickness 0.032 in
  • Terminal Type Socket
  • UL 94 Flammability Rating Not Rated
  • Seam Style Brazed
  • Barrel Inside Diameter 0.086 in
  • Barrel Style Funnel Entry
  • Overall Length 0.96 in
  • Contact Finish Tin
  • Insulation Colour Blue
  • Insulation Material Vinyl
  • Minimum Wire Size 16 AWG
  • Maximum Voltage 600V
  • Tab Width 0.25 in
  • Termination Style Crimp
  • RoHS Compliant No
  • Standards UL E66716
  • Barrel Size Long
  • Insulation Type Vinyl

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list