!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEMALE DISCONNECT WITH COPPER SLEEVE, BLUE, NYLON, PARTIAL COVERAGE, STRAIGH, 100 PK

FEMALE DISCONNECT WITH COPPER SLEEVE, BLUE, NYLON, PARTIAL COVERAGE, STRAIGH, 100 PK

POWER FIRST

FEMALE DISCONNECT WITH COPPER SLEEVE, BLUE, NYLON, PARTIAL COVERAGE, STRAIGH, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE DISCONNECT WITH COPPER SLEEVE, BLUE, NYLON, PARTIAL COVERAGE, STRAIGH, 100 PK

FEMALE DISCONNECT WITH COPPER SLEEVE, BLUE, NYLON, PARTIAL COVERAGE, STRAIGH, 100 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.77 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24C770
  • Mfr. Model # 24C770
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Female Disconnect, Insulation Partial, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.197 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.85 In., Seam Butted, Connectio

Technical Specs

  • Item Female Disconnect with Copper Sleeve
  • Contact Material Brass
  • Insulation Colour Blue
  • Insulation Material Nylon
  • Minimum Wire Size 16 AWG
  • Maximum Voltage 600V
  • Tab Width 0.25 in
  • Termination Style Crimp
  • RoHS Compliant Yes
  • Standards UL/cUL Listed
  • Barrel Outside Diameter 0.197 in
  • Barrel Style Crimp
  • Current 15 A
  • Overall Length 0.846 in
  • Contact Finish Tin
  • Disconnect Style Tab
  • Insulation Coverage Partial Coverage
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 14 AWG
  • Tab Thickness 0.032 in
  • Terminal Type Socket
  • UL 94 Flammability Rating V-2
  • Seam Style Butted
  • Barrel Inside Diameter 0.091 in
  • Barrel Size Standard
  • Connection Orientation Straight
  • Insulation Type Nylon
  • Strip Length 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list