!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 18 IN BLADE DIA, 1,805/2,113/2,600 CFM, 115V AC

STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 18 IN BLADE DIA, 1,805/2,113/2,600 CFM, 115V AC

DAYTON

STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 18 IN BLADE DIA, 1,805/2,113/2,600 CFM, 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 18 IN BLADE DIA, 1,805/2,113/2,600 CFM, 115V AC

STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 18 IN BLADE DIA, 1,805/2,113/2,600 CFM, 115V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $662.58 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN4PRW4
  • Mfr. Model # 20935
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1837
  • Shipping Weight 46.55 lbs

Product Details

Air Circulator, Ind., Non-oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 18, CFM Low 1805, CFM Med. 2113, CFM High 2600, Air Velocity (FPM) at 20 Ft. 230, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally Enclosed Air Over, Spd.s 3,

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts165
  • Voltage115V AC
  • Air Flow1,805/2,113/2,600 cfm
  • RPM1,125
  • Fan Mounting LocationWall
  • Air Velocity @ 20 Ft.230 fpm
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.105 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width23 7/16 in
  • Number of Blades3
  • Shaft Dia.5/8 in
  • Guard MaterialSteel
  • Number of Conductors3
  • StandardsUL
  • Environmental ApplicationsIndustrial
  • Blade Diameter 18 in
  • Oscillation Non-Oscillating
  • Number of Speeds 3
  • Phase 1
  • Motor HP 1/5 hp
  • Amps 1.41 A
  • Air Velocity @ 10 Ft. 415 fpm
  • Air Velocity @ 40 Ft. 110 fpm
  • Sound Level 68/62/59 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Fan Cord Length 15 ft
  • Height 23 7/16 in
  • Depth 21 3/4 in
  • Blade Material Cast Aluminum
  • Fan Housing Material Steel
  • Wire Guard Finish Nickel Chrome
  • Drive Type Direct Drive
  • Includes Mounting Device and Mounting Bolts
  • Product Type Standard-Duty Quiet-Design Industrial Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list