!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHUTTER MOUNTED HAZARDOUS LOCATION EXHAUST FAN, 18 IN BLADE, 1 SPEED, ⅓ HP, 3,200 CFM, 115V AC

SHUTTER MOUNTED HAZARDOUS LOCATION EXHAUST FAN, 18 IN BLADE, 1 SPEED, ⅓ HP, 3,200 CFM, 115V AC

LFI

SHUTTER MOUNTED HAZARDOUS LOCATION EXHAUST FAN, 18 IN BLADE, 1 SPEED, ⅓ HP, 3,200 CFM, 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHUTTER MOUNTED HAZARDOUS LOCATION EXHAUST FAN, 18 IN BLADE, 1 SPEED, ⅓ HP, 3,200 CFM, 115V AC

SHUTTER MOUNTED HAZARDOUS LOCATION EXHAUST FAN, 18 IN BLADE, 1 SPEED, ⅓ HP, 3,200 CFM, 115V AC

LFI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,350.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRSD18XPF
  • Mfr. Model # SD18XPF
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1849
  • Shipping Weight 54.0 lbs

Product Details

Explosion proof standard wall exhaust fan, fan is totally enclosed, ball bearing motor with thermal overload protection, 18 inch size, 115/230 volts, 6.6/3.3 amps, framing dimensions 21 x 21 inches

Technical Specs

  • ItemShutter Mounted Hazardous Location Exhaust Fan
  • Blade Diameter18 in
  • Control TypeToggle Switch
  • Exhaust Airflow @ 0.000 in SP3,200 cfm
  • For Cut-Out Width21 in
  • For Minimum Wall Thickness6 in
  • Frame MaterialSteel
  • Guard MaterialSteel
  • Hazardous Location ClassClass I, Group C and D, Class II, Group F and G
  • Housing FinishPowder Coated
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level24 sones
  • Motor Horsepower1/3 hp
  • Mounting LocationWall
  • Noise Level @ 0.100 in SP @ 5 ft24 sones
  • Number of Fans1
  • Overall Depth20 1/2 in
  • Overall Height23 1/4 in
  • Phase1
  • Nameplate Voltage115V AC
  • Electrical ConnectionHardwired
  • Includes MotorMotor Not Included
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.250 in SP2,920 cfm
  • Flange Width1 1/4 in
  • Full Load Current6.6 A
  • Manufacturer Warranty Length1 yr
  • Motor InsulationClass B
  • Mounting OrientationHorizontal
  • StandardsOSHA Compliant
  • Venturi Depth5/8 in
  • Wattage250 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Drive Type Direct Drive
  • For Cut-Out Height 21 in
  • For Maximum Wall Thickness 6 in
  • Frame Finish Powder Coated
  • Guard Finish Chrome
  • Guard Type Intake
  • Housing Material Steel
  • Includes EPFC Motor Enclosure, Explosion Proof Motor, Shutter, Wire Guard
  • Maximum Airflow 3,200 cfm
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Speed 1,625 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 24 sones
  • Number of Blades 3
  • Number of Speeds 1
  • Overall Diameter 23 1/4 in
  • Overall Width 23 1/4 in
  • Supply Airflow @ 0.000 in SP 3,200 cfm
  • Exhaust Airflow @ 0.100 in SP 3,090 cfm
  • Fan Style Shutter-Mounted
  • Method of Construction Stamped
  • Vent Design Ductless
  • Bearing Type Ball
  • Flange Depth 1 1/4 in
  • Frequency 60 Hz
  • Includes Grill Grill Not Included
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Type Explosion Proof
  • Shaft Diameter 1/2 in
  • Thermal Protection Thermal Protection
  • Venturi Diameter 1/8 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list