!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN EXHAUST KIT 4IN

FAN EXHAUST KIT 4IN

FANTECH

FAN EXHAUST KIT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN EXHAUST KIT 4IN

FAN EXHAUST KIT 4IN

FANTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6C509
  • Mfr. Model # 6C509
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1866
  • Shipping Weight 6.6 lbs

Technical Specs

  • Item In-Line Duct Fan
  • Airflow @ 0.000 in SP 135 cfm
  • Motor Output Power 20 W
  • Nameplate Voltage 120V AC
  • Number of Speeds 1
  • Overall Height 11 in
  • Application General Purpose
  • Housing Material Galvanized Steel
  • Includes Ceiling Grilles, Mounting Bracket, Grille Housings with Damper
  • Speed Control Included No
  • Bearing Type Ball Bearing
  • Motor Enclosure Totally Enclosed
  • Standards cULus, HVI, UL
  • For Fan Type Centrifugal Duct Fan
  • Duct Diameter 4 in
  • Motor IP Rating IP44
  • Phase 1
  • Overall Diameter 8 1/2 in
  • Overall Width 7 1/2 in
  • High-Efficiency Motor No
  • Motor Speed 3,000 RPM
  • Maximum Inlet Air Temperature 140 Degrees F
  • Speed Controllable Yes
  • Flange Width 1 in
  • Mounting Orientation Horizontal or Vertical

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list