!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Electric Actuator,18 in.-lb.,0 to 125F

Electric Actuator,18 in.-lb.,0 to 125F

JOHNSON CONTROLS

Electric Actuator,18 in.-lb.,0 to 125F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Electric Actuator,18 in.-lb.,0 to 125F

Electric Actuator,18 in.-lb.,0 to 125F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.61 / EACH

EHC: EHC :
Min Qty 3 = $445.83

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCM9102AGA1S
  • Mfr. Model # M9102-AGA-1S
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Actuator
  • Signal Type Floating Point
  • Input Voltage 24V AC
  • For Use With Building Automation Systems Building Automation System Compatible
  • IP Rating IP42
  • Time to Close 36 sec
  • Shaft Rotation CW/CCW
  • Mounting Type Direct Mount
  • Minimum Operating Temperature -4 Degrees F
  • For Shaft Diameter 1/2 in
  • Application Dampers, Zone Valves, VAV Boxes
  • Standards UL Listed
  • Product Type Actuator
  • For Shaft Height 3/8 in
  • Overall Height 5 1/8 in
  • Valve Application Damper
  • Rated Torque 17.7 in-lb
  • Electrical Connection Type Hardwired
  • NEMA Rating 2
  • Spring Return Non-Spring Return
  • Shaft Type Self-Centering Clamping
  • Stroke Degree 90 Degrees
  • Maximum Operating Temperature 140 Degrees F
  • Overall Width 2 3/4 in
  • For Shaft Shape Round, Square
  • Number of Auxiliary Switches 0
  • Overall Depth 2 1/4 in
  • Power Consumption 2.1 VA
  • For Shaft Width 3/8 in
  • Includes Anti-Rotation Bracket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list