!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYEWASH,FREEZE RESISTANT,WALL,SS

EYEWASH,FREEZE RESISTANT,WALL,SS

HAWS

EYEWASH,FREEZE RESISTANT,WALL,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWASH,FREEZE RESISTANT,WALL,SS

EYEWASH,FREEZE RESISTANT,WALL,SS

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,024.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16D390
  • Mfr. Model # 7433FP
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Item Plumbed Eyewash
  • Barrier Free No
  • Colour Silver
  • Depth 15 in
  • Width 15 in
  • Eyewash Bowl Material Stainless Steel
  • Hazardous Location Rating Not Rated
  • Includes Drench Hose No
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Pipe Material Chrome-Plated Brass
  • Valve Features Freeze Protection
  • ADA Compliant No
  • ANSI Compliance Supplemental Only
  • Bowl Diameter 11 in
  • Maximum Flow Rate 12 gpm
  • Mount Hole Diameter 5/16 in
  • Outlet Pipe Size 1 1/4 in
  • Shower Activation Push Handle
  • Spray Head Style Covered
  • Valve Material Stainless Steel
  • Activation Push Plate
  • Bowl Style Uncovered
  • Coverage Eyes
  • Height 15 in
  • Environment Freezing Temperatures
  • For Maximum Wall Thickness 12 in
  • Includes Inspection Tag, Identification Sign, Wall Bracket
  • Includes Foot Pedal No
  • Inlet Pipe Size 1/2 in
  • Minimum Operating Temperature Not Rated
  • Series Axion(R) MSR
  • Mount Type Wall
  • Mounting Style Standard
  • Assembly Assembled
  • Installation Type Plumbed
  • Minimum Flow Rate 12 gpm
  • Number of Spray Heads 2
  • Outlet Pipe Thread Type NPT
  • Spray Head Material Plastic
  • Standards CSA Certified to ANSI Z358.1

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list