!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROD END, CLASS 4.6 STEEL M16X2.00 THREAD, 16 MM SHANK DIAMETER, METRIC, 16 MM, BLACK OXIDE

ROD END, CLASS 4.6 STEEL M16X2.00 THREAD, 16 MM SHANK DIAMETER, METRIC, 16 MM, BLACK OXIDE

APPROVED VENDOR

ROD END, CLASS 4.6 STEEL M16X2.00 THREAD, 16 MM SHANK DIAMETER, METRIC, 16 MM, BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROD END, CLASS 4.6 STEEL M16X2.00 THREAD, 16 MM SHANK DIAMETER, METRIC, 16 MM, BLACK OXIDE

ROD END, CLASS 4.6 STEEL M16X2.00 THREAD, 16 MM SHANK DIAMETER, METRIC, 16 MM, BLACK OXIDE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.43 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP38DK01
  • Mfr. Model # M16180.160.0110
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.67 lbs

Product Details

This rod end is made of Class 4.6 steel and has a black oxide finish. It meets the standards for DIN 444 material quality. It comes in a 10-pack.

Technical Specs

  • Item Rod End
  • Material Steel
  • Finish Black Oxide
  • Shank Diameter 16 mm
  • Eye Outside Diameter 32 mm
  • Thread Length 38 mm
  • Shank Type Externally Threaded
  • Thread Style Partially Threaded
  • Thread Pitch 2 mm
  • Screw Size 16 mm
  • Type Rod End
  • Material Grade/Class Class 4.6
  • Thread Size M16x2.00
  • Eye Inside Diameter 16 mm
  • Hole Center-to-End Length 110 mm
  • Eye Thickness 17 mm
  • Material Quality Standards DIN 444
  • Thread Direction Right Hand
  • System of Measurement Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list