!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, 7/16"-14 THREAD, 6 IN THREAD L, 6 IN SHANK L

MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, 7/16"-14 THREAD, 6 IN THREAD L, 6 IN SHANK L

KEN FORGING

MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, 7/16"-14 THREAD, 6 IN THREAD L, 6 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, 7/16"-14 THREAD, 6 IN THREAD L, 6 IN SHANK L

MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, 7/16"-14 THREAD, 6 IN THREAD L, 6 IN SHANK L

KEN FORGING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19L048
  • Mfr. Model # K2024-6
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1104
  • Shipping Weight 0.4 lbs

Product Details

This machinery eye bolt is made of steel and has a bright (uncoated) finish. It meets the standards for ASTM A489 material quality and ASME B18.15 dimensional standards. This machinery eye bolt is designed for use with lifting.

Technical Specs

  • Item Machinery Eye Bolt
  • Material Steel
  • Thread Size 7/16"-14
  • Thread Length 6 in
  • Thread Type Coarse
  • Eye Inside Diameter 1 3/32 in
  • Working Load Limit 1,800 lb
  • Dimensional Standards ASME B18.15
  • System of Measurement Inch
  • Shoulder Diameter 25/32 in
  • Overall Length 8 9/32 in
  • Includes Nut No
  • Type Machinery Eye Bolt
  • Finish Bright (Uncoated)
  • Shank Diameter 7/16 in
  • Shank Length 6 in
  • Eye Outside Diameter 1 27/32 in
  • Eye Closure Closed
  • Tensile Strength 65,000 psi
  • Material Quality Standards ASTM A489
  • Shoulder Style With Shoulder
  • Shoulder Length 7/32 in
  • Application Lifting
  • Screw Size 7/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list