ROUTING EYE BOLT, 316 STAINLESS STEEL, PLAIN FINISH, CLOSED, ¼"-20 THREAD SIZE, 3 IN SHANK L
ROUTING EYE BOLT, 316 STAINLESS STEEL, PLAIN FINISH, CLOSED, ¼"-20 THREAD SIZE, 3 IN SHANK L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This routing eye bolt is made of 316 stainless steel and has a bright (uncoated) finish. Plus, it includes a nut and is designed for use with routing.
Technical Specs
- Item Routing Eye Bolt
- Material 316 Stainless Steel
- Finish Bright (Uncoated)
- Shank Diameter 1/4 in
- Shank Length 3 in
- Eye Outside Diameter 29/32 in
- Eye Closure Closed
- Shoulder Style Without Shoulder
- Application Routing
- Screw Size 1/4 in
- Type Routing Eye Bolt
- Material Grade/Class 316
- Thread Size 1/4"-20
- Thread Length 2 in
- Thread Type Coarse
- Eye Inside Diameter 15/32 in
- System of Measurement Inch
- Overall Length 4 1/4 in
- Includes Nut Yes
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.90
/ EACH