!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE/FACEWASH DCK MNTD SWNG ACTVTD

EYE/FACEWASH DCK MNTD SWNG ACTVTD

HAWS

EYE/FACEWASH DCK MNTD SWNG ACTVTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE/FACEWASH DCK MNTD SWNG ACTVTD

EYE/FACEWASH DCK MNTD SWNG ACTVTD

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $976.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW7611
  • Mfr. Model # 7611
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Located in accessible sink locations for ease of use. Back mount/pull down design allows the unit to be easily installed and quickly activated in emergency situations while leaving sink open for other uses when in the off position.

Technical Specs

  • Item Plumbed Eyewash
  • Barrier Free Yes
  • Colour Silver
  • Depth 13 in
  • Width 11 1/2 in
  • Hazardous Location Rating Not Rated
  • Includes Drench Hose No
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Series Axion(R) MSR
  • ADA Compliant No
  • ANSI Compliance Supplemental Only
  • Counter Mount Location Center
  • Maximum Flow Rate 12 gpm
  • Number of Spray Heads 1
  • Spray Head Diameter 2 1/4 in
  • Spray Head Style Covered
  • Valve Material Chrome Plated Brass
  • Activation Swing Left, Swing Right
  • Bowl Style No Bowl
  • Coverage Eyes and Face
  • Height 6 in
  • Environment General Purpose
  • Includes Inspection Tag, Universal Identification Sign, Valve Body
  • Includes Foot Pedal No
  • Inlet Pipe Size 1/2 in
  • Pipe Material Chrome-Plated Brass
  • Mount Type Counter
  • Mounting Style Standard
  • Assembly Assembled
  • Installation Type Plumbed
  • Minimum Flow Rate 10 gpm
  • Shower Activation Swing
  • Spray Head Material Plastic
  • Standards ANSI Z358.1-2014

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list