!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, M10-1.50 THREAD, 17MM THREAD L, C15E, 25 PK

MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, M10-1.50 THREAD, 17MM THREAD L, C15E, 25 PK

APPROVED VENDOR

MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, M10-1.50 THREAD, 17MM THREAD L, C15E, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, M10-1.50 THREAD, 17MM THREAD L, C15E, 25 PK

MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN, M10-1.50 THREAD, 17MM THREAD L, C15E, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.03 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP38DJ37
  • Mfr. Model # M16000.100.0001
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.063 lbs

Product Details

This machinery eye bolt is made of C15E steel and has a bright (uncoated) finish. This machinery eye bolt is designed for use with lifting.

Technical Specs

  • Item Machinery Eye Bolt
  • Material Steel
  • Finish Bright (Uncoated)
  • Shank Diameter 10 mm
  • Shank Length 17 mm
  • Eye Outside Diameter 45 mm
  • Eye Closure Closed
  • System of Measurement Metric
  • Application Lifting
  • Hole Center-to-End Length 17 mm
  • Type Machinery Eye Bolt
  • Material Grade/Class C15E
  • Thread Size M10x1.50
  • Thread Length 17 mm
  • Thread Type Coarse
  • Eye Inside Diameter 25 mm
  • Working Load Limit 2300 N
  • Shoulder Style With Shoulder
  • Includes Nut No
  • Screw Size M10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list