!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 21½ IN WHEEL, 6,032 CFM

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 21½ IN WHEEL, 6,032 CFM

DAYTON

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 21½ IN WHEEL, 6,032 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 21½ IN WHEEL, 6,032 CFM

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 21½ IN WHEEL, 6,032 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,033.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3GY67
  • Mfr. Model # 3GY67
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Product Details

This exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features a fully rolled windband bead, fresh outside air is drawn in under the motor cover, and more and measures 35½ inch width, 36⅛ inch height, 35½ inch length. This exhaust fan is designed for use with: industrial and commercial buildings. In addition, it is three-phase, 60 Hz, is roof mountable, 5,870 cfm @ 0.125 in SP air flow, 35½ inch diameter, and 1½ horsepower.

Technical Specs

  • ItemCentrifugal Downblast Roof Exhaust Fan
  • AssemblyAssembled
  • Base Length30 in
  • Base ShapeSquare
  • Phase3
  • Exhaust Airflow @ 0.000 in SP6,032 cfm
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes Drive PackageDrive Package Included
  • Mounting LocationRoof
  • Exhaust Airflow @ 0.500 in SP5,301 cfm
  • Housing MaterialAluminum
  • Motor EnclosureOpen Dripproof
  • Overall Diameter35 1/2 in
  • Overall Length35 1/2 in
  • Airflow @ 0.000 in SP6,032 cfm
  • Base Height1 3/4 in
  • Brake Horsepower1 14/25 hp
  • Current4.8 to 4.8/2.4 A
  • Cutout Size25.5 in L x 25.5 in W
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP5,682 cfm
  • FeaturesAir Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 and 4 Disconnects Available
  • Housing Length35.5 in
  • Housing Width35.5 in
  • Maximum Ambient Temperature180 Degrees F
  • Maximum Inlet Air Temperature180 Degrees F
  • Motor Speed1,725 RPM
  • Propeller Shaft Diameter3/4 in
  • Safety FeaturesBirdscreen, Windband
  • Spark Resistant Construction TypeA
  • Wheel TypeBackward Inclined
  • Drive Type Belt Drive
  • Wheel Diameter 21 1/2 in
  • Base Width 30 in
  • Nameplate Voltage 208 to 230/460V AC
  • Motor Horsepower 1 1/2 hp
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Clean Air
  • Includes Motor Motor Included
  • Maximum Static Pressure 1 1/4 in wc
  • Wheel Material Aluminum
  • Number of Speeds 1
  • Standards AMCA Sound and Air, CSA, UL/cUL 705
  • Overall Height 36 1/8 in
  • Overall Width 35 1/2 in
  • Application Industrial and Commercial Buildings
  • Bearing Type Regreasable Pillow Block
  • Compatible Curb Manufacturer Part Number 2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49
  • Cutout Length 25.5 in
  • Damper Size 23 x 23 in
  • Exhaust Airflow @ 0.125 in SP 5,870 cfm
  • Exhaust Airflow @ 0.375 in SP 5,473 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,090 RPM
  • Motor Location Out of Airstream
  • Mount Type Roof Curb
  • Resistance Properties Weather Resistant
  • Sound Level 15.8 sones @ 1.250 in SP and 5 ft, 16.8 sones @ 1.000 in SP and 5 ft, 17.2 sones @ 0.875 in SP and 5 ft, 17.5 sones @ 0.750 in SP and 5 ft, 17.8 sones @ 0.625 in SP and 5 ft, 18.1 sones @ 0.500 in SP and 5 ft, 18.4 sones @ 0.375 in SP and 5 ft, 18.9 sones @ 0.250 in SP and 5 ft, 19.6 sones @ 0.125 in SP and 5 ft, 20.0 sones @ 0.000 in SP and 5 ft
  • Speed Controllable Speed Not Controllable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list