!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXHAUST VENT,14 3/4 IN,LESS DR PKG

EXHAUST VENT,14 3/4 IN,LESS DR PKG

DAYTON

EXHAUST VENT,14 3/4 IN,LESS DR PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST VENT,14 3/4 IN,LESS DR PKG

EXHAUST VENT,14 3/4 IN,LESS DR PKG

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,891.76 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1DYK8
  • Mfr. Model # 1DYK8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Item Centrifugal Upblast Roof Exhaust Fan
  • Drive Type Belt Drive
  • Base Diameter Not Applicable
  • Base Width 25 1/8 in
  • Maximum Static Pressure 2 3/4 in wc
  • Minimum Airflow 642 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Minimum Motor Speed 1,465 RPM
  • Housing Material Steel
  • For High-Static Pressure Applications Yes
  • For Air Type Kitchen Air
  • Standards AMCA Sound and Air, UL/cUL 762
  • Includes Drive Package No
  • Base Height 6.3 in
  • Brake Horsepower 13/50 hp, 17/50 hp, 13/25 hp, 39/50 hp
  • Cutout Length 21.5 in
  • Damper Size 19 x 19 in
  • Features Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
  • Housing Length 28.9 in
  • Includes Clean Out Port, Heat Baffle, Hinged Base, NEMA 1 Junction Box
  • Mount Type Roof Curb
  • Overall Depth 31 3/4 in
  • Overall Width 28 7/8 in
  • Resistance Properties Spark Resistant
  • Sound Level Fan RPM 1465 : 14.2 sones @ 0.500 in SP and 5 ft, 13.7 sones @ 0.625 in SP and 5 ft, 13.5 sones @ 0.750 in SP and 5 ft, 13.4 sones @ 0.875 in SP and 5 ft, 13.2 sones @ 1.000 in SP and 5 ft, 15.5 sones @ 1.250 in SP and 5 ft, Fan RPM 1605 : 15.2 sones @ 0.500 in SP and 5 ft, 14.7 sones @ 0.625 in SP and 5 ft, 14.5 sones @ 0.750 in SP and 5 ft, 14.3 sones @ 0.875 in SP and 5 ft, 14.2 sones @ 1.000 in SP and 5 ft, 14.0 sones @ 1.250 in SP and 5 ft, 15.2 sones @ 1.500 in SP and 5 ft, Fan RPM 1845 : 17.0 sones @ 0.500 in SP and 5 ft, 16.8 sones @ 0.625 in SP and 5 ft, 16.6 sones @ 0.750 in SP and 5 ft, 16.4 sones @ 0.875 in SP and 5 ft, 16.2 sones @ 1.000 in SP and 5 ft, 16.0 sones @ 1.250 in SP and 5 ft, 15.9 sones @ 1.500 in SP and 5 ft, 15.6 sones @ 1.750 in SP and 5 ft, 16.1 sones @ 2.000 in SP and 5 ft, Fan RPM 2110 : 19.8 sones @ 0.500 in SP and 5 ft, 19.6 sones @ 0.625 in SP and 5 ft, 19.3 sones @ 0.750 in SP and 5 ft, 19.2 sones @ 0.875 in SP and 5 ft, 19.1 sones @ 1.000 in SP and 5 ft, 19.0 sones @ 1.250 in SP and 5 ft, 18.9 sones @ 1.500 in SP and 5 ft, 18.8 sones @ 1.750 in SP and 5 ft, 18.6 sones @ 2.000 in SP and 5 ft, 18.5 sones @ 2.250 in SP and 5 ft, 18.3 sones @ 2.500 in SP and 5 ft, 20.0 sones @ 2.750 in SP and 5 ft
  • Speed Controllable No
  • Application Kitchens
  • Wheel Diameter 14 3/4 in
  • Base Length 25 1/8 in
  • Base Shape Square
  • Maximum Airflow 1,592 cfm
  • Maximum Motor Horsepower 3/4 hp
  • Maximum Motor Speed 2,110 RPM
  • Assembly Unassembled
  • Wheel Material Steel
  • Mounting Location Roof
  • Maximum Inlet Air Temperature 400 Degrees F
  • Overall Height 36 1/4 in
  • Includes Motor No
  • Bearing Type Regreasable Pillow Block
  • Compatible Curb Manufacturer Part Number 1H408, 1H409, 1RL34, 2EUG8, 2EUG9, 4HX78
  • Cutout Size 21.5 in L x 21.5 in W
  • Electrical Connection Power Cord
  • Housing Colour Gray
  • Housing Width 28.9 in
  • Maximum Fan Speed 2,110 RPM
  • Number of Speeds 1
  • Overall Diameter 28 7/8 in
  • Propeller Shaft Diameter 1 in
  • Safety Features Windband
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list