!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXH FAN,20 IN,HAZ LOCATION

EXH FAN,20 IN,HAZ LOCATION

DAYTON

EXH FAN,20 IN,HAZ LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXH FAN,20 IN,HAZ LOCATION

EXH FAN,20 IN,HAZ LOCATION

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,699.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN10E014
  • Mfr. Model # 10E014
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.3 lbs

Technical Specs

  • Item Ring Exhaust Fan
  • Blade Diameter 20 in
  • Drive Type Direct Drive
  • Exhaust Airflow @ 0.000 in SP 2,429 cfm
  • Frame Finish Zinc Plated
  • Guard Type None
  • Housing Material Steel
  • Includes Hazardous Location Motor
  • Maximum Airflow 2,429 cfm
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Speed 1,750 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 23 sones
  • Number of Fans 1
  • Overall Depth 13 1/2 in
  • Overall Height 24 1/4 in
  • Phase 1
  • Ring-Mount Style Flange
  • Duct Width Not Applicable
  • Fan Style Ring
  • Method of Construction Stamped
  • Vent Design Ductless
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 1,744 cfm
  • Exhaust Airflow @ 0.500 in SP 1,098 cfm
  • For Cut-Out Diameter 20 1/2 in
  • Full Load Current 4.2 A
  • Manufacturer Warranty Length 1 yr
  • Maximum Inlet Temperature 104 Degrees F
  • Motor Type 3-Phase
  • Mounting Type Pre-Punched Mounting Holes
  • Shaft Diameter 5/8 in
  • Venturi Depth 2 in
  • Wattage 186 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Duct Diameter Not Applicable
  • For Cut-Out Width 21 1/2 in
  • Frame Material Steel
  • Hazardous Location Class Class I, Div 1, Group C and D: Class II, Div 1, Group F and G
  • Housing Finish Galvanized
  • Includes Dehumidistat No
  • Maximum Noise Level 23 sones
  • Motor Horsepower 1/4 hp
  • Mounting Location Ceiling, Wall
  • Number of Blades 3
  • Number of Speeds 1
  • Overall Diameter 24 1/4 in
  • Overall Width 24 1/4 in
  • Duct Shape Not Applicable
  • Nameplate Voltage 115/208-230V AC
  • Duct Height Not Applicable
  • Includes Motor Yes
  • Speed Controllable No
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 2,074 cfm
  • Exhaust Airflow @ 0.375 in SP 1,341 cfm
  • Flange Depth 1 7/8 in
  • Frequency 60 Hz
  • Includes Grill No
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Insulation Class B
  • Mounting Orientation Horizontal, Vertical
  • Noise Level @ 0.125 in SP @ 5 ft 21 sones
  • Standards AMCA, C-UL Listed, CSA, UL Listed
  • Venturi Diameter 20 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list