!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EVAPORATIVE HUMIDIFIER,CONSOLE,25IN. H

EVAPORATIVE HUMIDIFIER,CONSOLE,25IN. H

AIRCARE

EVAPORATIVE HUMIDIFIER,CONSOLE,25IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EVAPORATIVE HUMIDIFIER,CONSOLE,25IN. H

EVAPORATIVE HUMIDIFIER,CONSOLE,25IN. H

AIRCARE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $367.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS36WJ84
  • Mfr. Model # HD1409
  • UNSPSC # 40101903
  • CATALOGUE PAGE # 1943
  • Shipping Weight 30.0 lbs

Technical Specs

  • Item Portable Humidifier
  • Coverage Area 4,000 sq ft
  • Overall Depth 15 in
  • Overall Width 24 5/16 in
  • Maximum Runtime 55 hr
  • Housing Colour Silver
  • Housing Style Console
  • NEMA Plug Rating 1-15P
  • Amperage 2.9 A
  • Control Lock Yes
  • Humidity Graduations 5 %
  • Includes Caster Pads, Valve Caps, Wick Assemblies with Wicks Installed, Float with Retainer Ring
  • Includes Water Level Float Yes
  • Manufacturer Warranty Length 2 yr Limited
  • Number of Reservoirs 1
  • Reservoir Refill Reminder Yes
  • Water Supply Reservoir
  • Daily Humidification Output 14 gal
  • Reservoir Capacity 5 gal
  • Overall Height 22 13/16 in
  • Humidification Method Evaporation
  • Number of Speeds 3
  • Reservoir Type Bottle
  • Standards ETL Listed
  • Power Cord Length 5 ft
  • Auto-Shutoff Yes
  • Control Type Keypad
  • Humidity Settings 25% to 65%
  • Includes Water Fill Hose No
  • Integrated Humidistat Yes
  • Number of Casters 4
  • Pad/Wick Change Reminder Yes
  • Voltage 120 V AC
  • Wattage 165 W

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list