!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGINE-DRIVEN WELDER, TRAILBLAZER 325, GASOLINE, 24 HP, KOHLER CH730, BASE MODEL

ENGINE-DRIVEN WELDER, TRAILBLAZER 325, GASOLINE, 24 HP, KOHLER CH730, BASE MODEL

MILLER

ENGINE-DRIVEN WELDER, TRAILBLAZER 325, GASOLINE, 24 HP, KOHLER CH730, BASE MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE-DRIVEN WELDER, TRAILBLAZER 325, GASOLINE, 24 HP, KOHLER CH730, BASE MODEL

ENGINE-DRIVEN WELDER, TRAILBLAZER 325, GASOLINE, 24 HP, KOHLER CH730, BASE MODEL

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18,524.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907797
  • Mfr. Model # 907797
  • UNSPSC # 23271400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 530.0 lbs

Product Details

This Trailblazer 325 engine driven welder is model 907797 and includes base model. In addition, it is for use with: steel and for applications including fabrication, maintenance, pipe, repair, sheet metal, structural steel work. It has an overall depth of 40½ inches, an overall width of 20 inches, and an overall height of 32¾ inches, and weighs 488 pounds. It can be used for arc cutting, MIG, Plasma, stick, TIG welding and meets CSA standards.

Technical Specs

  • Item Engine Driven Welder
  • For Material Type Steel
  • MIG Welding Output @ Duty Cycle 1, 325 A @ 28V
  • Polarity DC
  • Stick Welding Maximum Output Current 325 A
  • Stick Welding Output @ Duty Cycle 1,325 A @ 28V
  • TIG Welding Minimum Output Current 20 A
  • Remote Connection Type 14-Pin
  • Welding Processes Arc Cutting, MIG, Plasma, Stick, TIG
  • Circuit Breaker Yes
  • Engine Brand Kohler
  • Fuel Tank Capacity 12 gal
  • Horsepower 23.5 hp
  • Model 907797
  • Overall Depth 40 1/2 in
  • Overall Width 20 in
  • Series Trailblazer 325
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P), RMD
  • Colour Blue
  • Generator Fuel Type Gasoline
  • Phase Single-Phase
  • Start Type Electric
  • Stick Welding Minimum Output Current 20 A
  • TIG Welding Maximum Output Current 325 A
  • TIG Welding Output @ Duty Cycle 1, 325 A @ 28V
  • Welding Mode CC/CV
  • Application Fabrication, Maintenance, Pipe, Repair, Sheet Metal, Structural Steel Work
  • Continuous Auxiliary Power 10,500 W
  • Engine Model Kohler
  • Generator Outlets 20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R
  • Includes Base Model
  • Oil Capacity 1.5 qt
  • Overall Height 32 3/4 in
  • Peak Auxiliary Power 12,000 W
  • Sound Level 65 dB, 73.5 dB
  • Weight 488 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list