!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENGINE DRIVEN CENTRIFUGAL PUMP,4.8

ENGINE DRIVEN CENTRIFUGAL PUMP,4.8

DAYTON

ENGINE DRIVEN CENTRIFUGAL PUMP,4.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE DRIVEN CENTRIFUGAL PUMP,4.8

ENGINE DRIVEN CENTRIFUGAL PUMP,4.8

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,064.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM11G229
  • Mfr. Model # 11G229
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • ItemEngine Driven Utility Pump
  • HP4 4/5 hp
  • Ignition TypeRecoil-Start
  • Body MaterialAluminum
  • Seal MaterialBuna N
  • Flow Rate @ 20 Ft. of Head249
  • Flow Rate @ 60 Ft. of Head164.0 gpm
  • Max. Head85.0 ft
  • Frame Design - PumpsFull Tubular Frame
  • Maximum Discharge Pressure37 psi
  • Discharge3 in NPT
  • Overall Width15 5/16 in
  • RPM3,600 RPM
  • Agency ComplianceEPA and CARB Certified Engine
  • Engine Size 163 cc
  • Tank Capacity 3.28 qt
  • Pump Mechanism Centrifugal
  • Volute Material Cast Iron
  • Flow Rate @ 10 Ft. of Head 265
  • Flow Rate @ 40 Ft. of Head 213.0 gpm
  • Flow Rate @ 80 Ft. of Head 91.0 gpm
  • Max. Suction Lift 26 ft
  • Impeller Design Semi-Open
  • Inlet 3 in NPT
  • Overall Length 21 1/2 in
  • Overall Height 19 in
  • Engine Brand Honda GX160 OHV
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list