!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY LIGHT UNIT BATTERY, GREY, 120/347V AC, 12 AH, 6 1/4 IN D

EMERGENCY LIGHT UNIT BATTERY, GREY, 120/347V AC, 12 AH, 6 1/4 IN D

EMERGILITE

EMERGENCY LIGHT UNIT BATTERY, GREY, 120/347V AC, 12 AH, 6 1/4 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY LIGHT UNIT BATTERY, GREY, 120/347V AC, 12 AH, 6 1/4 IN D

EMERGENCY LIGHT UNIT BATTERY, GREY, 120/347V AC, 12 AH, 6 1/4 IN D

EMERGILITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,664.67 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LUM12ESLNX1442LJ
  • Mfr. Model # 12ESLNX144/2LJ
  • UNSPSC # 26110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

This emergency light unit includes battery, electronic module. Plus it meets the standards for CSA. This battery also has voltage of 120/347V AC, lead-calcium batteries, and has a rated life of 10 years.

Technical Specs

  • Item Emergency Light Unit
  • Battery Chemistry Lead-Calcium
  • Recharge Time 24 hr
  • Standards CSA
  • Housing Colour Grey
  • Maximum Operating Temperature 25 Degrees C
  • Overall Depth 6.25 in
  • Overall Width 13 1/2 in
  • Product Type Battery
  • Battery Capacity 12 Ah
  • Voltage 120/347V AC
  • Rated Life 10 yr
  • Includes Battery, Electronic Module
  • Minimum Operating Temperature 25 Degrees C
  • Overall Height 15.5 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list