!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Emergency Lighting Accessories & Batteries

Emergency lighting accessories and batteries maintain or enhance the performance of emergency lights and exit signs. Exit sign and emergency light batteries replace failing or expired batteries in compatible signs and lights to keep them functioning and compliant with local safety codes. Emergency light covers and shields provide a protective cage that guards emergency lights and exit signs from damage.

https://catalogue.grainger.ca/?hybris=true

40 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STEEL FIRE
  • BATTERY,6V DC,4 IN H
  • Item # STFRS65
  • Mfr. Model # RS65
  • EHC: EHC :
  • This emergency light battery has voltage of 6V, has lead acid batteries, and a rated life of three years to five years. It has 5 amp hours and measures 2 3/4 x 1 7/8 x 4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 115
  • STEEL FIRE
  • EMERGENCY LIGHT BATTERY, 6V DC, 7.5 AH
  • Item # STFRS67R
  • Mfr. Model # RS67
  • EHC: EHC :
  • This emergency light battery has voltage of 6V, has lead acid batteries, and a rated life of three years to five years.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEEL FIRE
  • BATTERY,6V DC,3 3/4 IN H
  • Item # STFRS612
  • Mfr. Model # RS612
  • EHC: EHC :
  • This emergency light battery has voltage of 6V, has lead acid batteries, and a rated life of three years to five years. It has 12 amp hours and measures 6 x 2 x 3 3/4 inches.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 115
  • STEEL FIRE
  • BATTERY,12V DC,3 3/4 IN H
  • Item # STFRS127
  • Mfr. Model # RS127
  • EHC: EHC :
  • Emergency light/fire alarm battery. 12 VDC, 7.2 amp hour, size in inches (L x W x H) 6 x 2 1/2 x 3 3/4.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 115
  • LUMACELL
  • BATTERY,6V DC
  • Item # LUM860.0018L
  • Mfr. Model # 860.0018L
  • EHC: EHC :
  • This rechargeable emergency battery has voltage of 6V DC, in addition to 7 1/2 amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEEL FIRE
  • BATTERY,12V DC,3 3/4 IN H
  • Item # STFRS1212
  • Mfr. Model # RS1212
  • EHC: EHC :
  • Emergency light/fire alarm battery. 12 VDC, 12.0 amp hour, size in inches (L x W x H) 6 x 3 7/8 x 3 3/4.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EMERGILITE
  • BATTERY, 4.5 AH, 6V DC, 2 49/64 IN DIAMETER
  • Item # LUM860.0004E
  • Mfr. Model # 860.0004-E
  • EHC: EHC :
  • This battery has voltage of 6V, lead-calcium batteries, and has a rated life of 10 years.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
  • EMERGILITE
  • BATTERY,BLACK,12V DC,4 1/4 IN H
  • Item # LUM860.0045E
  • Mfr. Model # 860.0045-E
  • EHC: EHC :
  • This battery has voltage of 12V DC, lead-calcium batteries, and has a rated life of 10 years.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list