!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC WINCH,115V AC,2,000 LB CAPACITY

ELECTRIC WINCH,115V AC,2,000 LB CAPACITY

THERN

ELECTRIC WINCH,115V AC,2,000 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC WINCH,115V AC,2,000 LB CAPACITY

ELECTRIC WINCH,115V AC,2,000 LB CAPACITY

THERN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,618.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # THR4771
  • Mfr. Model # 4771
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Electric Winch Item Electric Winch
  • Motor HP 1.3 hp
  • 1st Layer Load Capacity 2,000 lbs.
  • Clutch Release No
  • Pulley Block No
  • Overall Length 14 3/8 in
  • Overall Height 17 1/2 in
  • No Load Line Speed 13 fpm
  • 1st Layer Line Speed 13 fpm
  • Drum Capacity for 5/16 In. Cable 90 ft
  • Control Pendant Cord Length 6 ft
  • Winch Type Lifting, Pulling
  • Voltage Rating 115V AC
  • Winch Gear Type Worm
  • Full Load Amps 16 A
  • Free Spooling Clutch Type None
  • Mechanical Brake Yes
  • Overall Width 8 7/8 in
  • Series 477 Series
  • Winch Gear Ratio 119:1
  • Drum Capacity for 1/4 In. Cable 130 ft
  • Rope Material Rope Not Included
  • Manufacturers Warranty Length 2 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list