!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRCAL TESTER W/FIELD SENSE,LCD,1000V

ELECTRCAL TESTER W/FIELD SENSE,LCD,1000V

FLUKE

ELECTRCAL TESTER W/FIELD SENSE,LCD,1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ELECTRCAL TESTER W/FIELD SENSE,LCD,1000V

ELECTRCAL TESTER W/FIELD SENSE,LCD,1000V

FLUKE

Clearance Price :
$353.39 / EACH

Your Price : $706.78 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETT6-1000
  • Mfr. Model # T6-1000
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 157
  • Shipping Weight 1.22 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety Rating1000 V CAT III, 600 V CAT IV
  • Maximum AC Current Measurement200 A
  • Maximum DC Voltage Measurement1,000 V
  • Parameters MeasuredAC Current, AC Voltage, DC Voltage, Frequency, Resistance, Temperature (K)
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening0.7 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage AccuracyFieldsense: +/- (3 % + 3 counts) 45 Hz - 66 HzTRMS: +/- (1.5% + 2 counts) 45 Hz - 66 Hz
  • Data HoldYes
  • Frequency Measurement Accuracy+/- (1% + 2 counts)
  • Resistance Measurement Accuracy+/- (1% + 2 counts)
  • AC Voltage Measurement Resolution1 V
  • Auto RangingNo
  • Batteries IncludedYes
  • Battery SizeAA
  • DC Voltage Measurement Resolution1 V
  • Diode TestNo
  • IncludesDetachable Probes, Manual
  • Manufacturers Warranty Length2 yr
  • Maximum Operating Temperature122 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Minimum Operating Temperature14 Degrees F
  • Overall Height10.2 in
  • Peak HoldNo
  • StandardsCSA, CE
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Split
  • Special Features Measures Voltage without Test Leads
  • Basic DC Voltage Accuracy +/- (1% + 2 counts)
  • Basic AC Current Accuracy +/- (3% + 3 counts) 45 Hz - 66 Hz
  • Display Type LCD
  • AC Current Measurement Resolution 0.1 A
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Calibration Frequency 45 to 66 Hz
  • Digital/Analog Digital
  • Frequency Measurement Resolution 45 Hz
  • Instrument Counts 2,000
  • Maximum Conductor Size 4/0 AWG
  • Maximum Resistance Measurement 100,000 ohm
  • Memory No
  • Non-Contact Voltage Detector Yes
  • Overall Width 1.7 in
  • Resistance Measurement Resolution 1 ohm
  • Thermometer Type Type K Thermocouple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list