!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
E STYLE RETAINING RING, 0.7MM THK, METRIC, EXTERNAL, STANDARD, 0.7MM THICK, STEEL, 100 PK

E STYLE RETAINING RING, 0.7MM THK, METRIC, EXTERNAL, STANDARD, 0.7MM THICK, STEEL, 100 PK

APPROVED VENDOR

E STYLE RETAINING RING, 0.7MM THK, METRIC, EXTERNAL, STANDARD, 0.7MM THICK, STEEL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
E STYLE RETAINING RING, 0.7MM THK, METRIC, EXTERNAL, STANDARD, 0.7MM THICK, STEEL, 100 PK

E STYLE RETAINING RING, 0.7MM THK, METRIC, EXTERNAL, STANDARD, 0.7MM THICK, STEEL, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.36 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DV21
  • Mfr. Model # DE-6ST PA
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This e-style retaining ring is 0.7 mm thick, comes in a 100-pack, is made of steel, and has a black phosphate finish. It meets the standards for DIN 6799.

Technical Specs

  • Item E-Style Retaining Ring
  • Location Style External
  • Fits Shaft Diameter 7 mm
  • Fits Groove Width 0.74 mm
  • Clearance Diameter 12.3 mm
  • Finish Black Phosphate
  • Tensile Strength 120,000 psi
  • Thickness Tolerance +/-0.02 mm
  • Groove Width Tolerance +0.050/-0.000 mm
  • Ring Sub-Type Standard
  • System of Measurement Metric
  • Thickness 0.7 mm
  • Fits Groove Diameter 6 mm
  • Free Outside Diameter 11.8 mm
  • Material Steel
  • Material Grade/Class Not Graded
  • Ring Type E-Style Ring
  • Standards DIN 6799
  • Groove Diameter Tolerance +0.000/-0.080 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list