!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
E STYLE RETAINING RING, 1.2MM THK, METRIC, EXTERNAL, STD, 1.2MM THICK, STAINLESS STEEL, 5 PK

E STYLE RETAINING RING, 1.2MM THK, METRIC, EXTERNAL, STD, 1.2MM THICK, STAINLESS STEEL, 5 PK

APPROVED VENDOR

E STYLE RETAINING RING, 1.2MM THK, METRIC, EXTERNAL, STD, 1.2MM THICK, STAINLESS STEEL, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
E STYLE RETAINING RING, 1.2MM THK, METRIC, EXTERNAL, STD, 1.2MM THICK, STAINLESS STEEL, 5 PK

E STYLE RETAINING RING, 1.2MM THK, METRIC, EXTERNAL, STD, 1.2MM THICK, STAINLESS STEEL, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.75 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DA48
  • Mfr. Model # DE-10SA
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This e-style retaining ring, 1.2 mm thick, comes in a five-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 472 and DIN 1.4122 material quality.

Technical Specs

  • Item E-Style Retaining Ring
  • Location Style External
  • Fits Shaft Diameter 11 mm
  • Fits Groove Width 1.25 mm
  • Clearance Diameter 20.4 mm
  • Finish Bright (Uncoated)
  • Tensile Strength 150,000 psi
  • Material Quality Standards DIN 1.4122
  • Standards DIN 472
  • Groove Diameter Tolerance +0.000/-0.090 mm
  • System of Measurement Metric
  • Thickness 1.2 mm
  • Fits Groove Diameter 10 mm
  • Free Outside Diameter 19.7 mm
  • Material Stainless Steel
  • Material Grade/Class 18-8
  • Ring Type E-Style Ring
  • Thickness Tolerance +/-0.02 mm
  • Groove Width Tolerance +0.050/-0.000 mm
  • Ring Sub-Type Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list