SLOT DRILL BIT, HIGH SPEED STEEL, LONG SERIES, 3/32 IN, CENTRE CUT
SLOT DRILL BIT, HIGH SPEED STEEL, LONG SERIES, 3/32 IN, CENTRE CUT
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This long series centre cut slot drill bit has two flutes and is made out of high speed steel. It is size 3/32 inch.
Technical Specs
- Item End Mill
- Finish - Machining Bright (Uncoated)
- Milling Dia. 3/32 in
- Length of Cut 1/4 in
- Shank Dia. 1/4 in
- Drilling Tool Configuration Individual
- Miniature End Mill Yes
- End Mill Cutting Type Centre Cutting
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Measurement System Fractional
- Overall Length 2 1/8 in
- Number of Flutes 2
- Coolant Fed Non-Coolant Through
- Series MC06
- Chip-Breaker No
Alternate Products
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.83
/ EACH
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.40
/ EACH