!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Measurement System
Milling Dia.
Number of Flutes
Primary Material Application
Shank Dia.
Finish - Machining
Length of Cut
End Mill Cutting Type
List Number
Helix Angle
Overall Length
Cutting Direction
Miniature End Mill
Shank Type - Machining

High-Speed Steel Square End Mills

High-speed steel square end mills offer good wear resistance for basic milling applications. They're more flexible and can absorb more shock and vibration than carbide, powdered-metal, or cobalt end mills. Sometimes called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

https://catalogue.grainger.ca/?hybris=true

793 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • YG-1 TOOL COMPANY
  • SQUARE END MILL, CENTRE CUTTING, 4 FLUTES, ⅜ IN MILLING DIAMETER, ¾ IN CUT, HSS
  • Item # WWG33TR44
  • Mfr. Model # 4055
  • EHC: EHC :
  • This general purpose grade square end mill is made out of high speed steel with a bright (uncoated) finish. It has a single end, with a Weldon flat 3/8 inch diameter shank. This square end mill is designed for use with steel and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • YG-1 TOOL COMPANY
  • SQUARE END MILL, CENTRE CUTTING, 4 FLUTES, ¼ IN MILLING DIAMETER, ⅝ IN CUT, HSS
  • Item # WWG33TR42
  • Mfr. Model # 4047
  • EHC: EHC :
  • This general purpose grade square end mill is made out of high speed steel with a bright (uncoated) finish. It has a single end, with a Weldon flat 3/8 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 2 7/16 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, CENTRE CUTTING, 4 FLUTES, 13/16 IN MILLING DIAMETER, 1⅞ IN CUT, HSS
  • Item # GNFC75019
  • Mfr. Model # C75019
  • EHC: EHC :
  • This general purpose grade square end mill is made out of high speed steel with a bright (uncoated) finish. It has a single end, with a Weldon flat 3/4 inch diameter shank. This square end mill is designed for use with cast iron and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 4⅛ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, CENTRE CUTTING, 2 FLUTES, ½ IN MILLING DIAMETER, 1½ IN CUT, HSS
  • Item # GNFC75188
  • Mfr. Model # C75188
  • EHC: EHC :
  • This general purpose grade square end mill is made out of high speed steel with a bright (uncoated) finish. It has a single end, with a Weldon flat ½ inch diameter shank. This square end mill is designed for use with cast iron and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 3½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, CENTRE CUTTING, 4 FLUTES, 6MM MILLING DIAMETER, 15.88MM CUT, HSS
  • Item # GNFC75094
  • Mfr. Model # C75094
  • EHC: EHC :
  • This general purpose grade square end mill is made out of high speed steel with a bright (uncoated) finish. It has a single end, with a Weldon 9.52 mm diameter shank. This square end mill is designed for use with cast iron and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 61.91 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, CENTRE CUTTING, 2 FLUTES, ¼ IN MILLING DIAMETER, 1¼ IN CUT, HSS
  • Item # GNF696-39109
  • Mfr. Model # 696-39109
  • EHC: EHC :
  • This general purpose grade square end mill is made out of high speed steel with a TiCN finish. It has a single end, with a Weldon flat 3/8 inch diameter shank. This square end mill is designed for use with cast iron and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 3 1/16 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, CENTRE CUTTING, 4 FLUTES, 25/32 IN MILLING DIAMETER, 1⅞ IN CUT, HSS
  • Item # GNFHG4C33218
  • Mfr. Model # HG4C33218
  • EHC: EHC :
  • This general purpose grade square end mill is made out of high speed steel with a TiN finish. It has a single end, with a Weldon flat 3/4 inch diameter shank. This square end mill is designed for use with cast iron and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 4⅛ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, CENTRE CUTTING, 2 FLUTES, ⅝ IN MILLING DIAMETER, 1⅛ IN CUT, HSS
  • Item # GNFHG2-33835
  • Mfr. Model # HG2-33835
  • EHC: EHC :
  • This general purpose grade square end mill is made out of high speed steel with a TiCN finish. It has a single end, with a Weldon flat ½ inch diameter shank. This square end mill is designed for use with cast iron and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 3⅜ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, CENTRE CUTTING, 2 FLUTES, ⅝ IN MILLING DIAMETER, 1⅛ IN CUT, HSS
  • Item # GNFHG2-33780
  • Mfr. Model # HG2-33780
  • EHC: EHC :
  • This general purpose grade square end mill is made out of high speed steel with a TiN finish. It has a single end, with a Weldon flat ½ inch diameter shank. This square end mill is designed for use with cast iron and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 3⅜ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list