JOBBER LENGTH DRILL BIT, T DRILL BIT SIZE, 3½ IN FLUTE L, 4⅞ IN L, HIGH SPEED STEEL
JOBBER LENGTH DRILL BIT, T DRILL BIT SIZE, 3½ IN FLUTE L, 4⅞ IN L, HIGH SPEED STEEL
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
118 degree point. Black oxide finish. For tool steel, alloyed steel, carbon steels, and cast iron. Size T, decimal equivalent 0.3580, flute length 3-1/2 in., length 4-7/8 in.
Technical Specs
- Item Jobber Length Drill Bit
- Decimal Equivalent 0.358
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Coolant Fed Non-Coolant Through
- Flute Type Spiral
- Flute Length 3 1/2 in
- Helix Angle 28 Degrees
- Spiral Direction Right Hand
- Shank Dia. 11/32 in
- Overall Length 4 7/8 in
- Drill Length Class Jobber Length
- Drill Bit Grouping Individual
- Standards Not Rated
- Drill Diameter Tolerance +0.0000 in/-0.0010 in
- Web Thinning Thinned
- Primary Material Application Cast Iron, Steel
- List Number 150
- Drill Bit Size T
- Measurement System Letter
- Finish - Machining Black Oxide
- Drill Bit Point Type Conventional Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 1 27/64 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 3/8 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0000 in
- Series 150
- Aircraft Drill No
- Sheeter Drill No
- Material Grade - Machining General Purpose
- Primary Material Application ISO Code K, P
Alternate Products
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.69
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.84
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.77
/ EACH