!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 14 IN WHEEL, CLEAN AIR

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 14 IN WHEEL, CLEAN AIR

DAYTON

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 14 IN WHEEL, CLEAN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 14 IN WHEEL, CLEAN AIR

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 14 IN WHEEL, CLEAN AIR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $946.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN16D542
  • Mfr. Model # 16D542
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

This centrifugal downblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum, fresh outside air is drawn in, and more and measures 25⅜ inch width, 27⅛ inch height, 28⅜ inch length. This centrifugal downblast roof exhaust fan is designed for use with: industrial and commercial buildings. In addition, it is roof mountable, 3,163 cfm air flow, 28⅜ inch diameter, and 1 max horsepower.

Technical Specs

  • ItemCentrifugal Downblast Roof Exhaust Fan
  • AssemblyUnassembled
  • Wheel Diameter14 in
  • Base Width22 in
  • Minimum Airflow1,266 cfm
  • Maximum Motor Horsepower1 hp
  • Minimum Motor Speed1,075 RPM
  • Maximum Static Pressure1 3/4 in wc
  • StandardsAMCA Sound and Air, UL/cUL 705
  • Wheel MaterialAluminum
  • Overall Diameter28 3/8 in
  • Overall Length28 3/8 in
  • Includes Drive PackageDrive Package Not Included
  • ApplicationIndustrial and Commercial Buildings
  • Bearing TypeSealed Pillow Block
  • Compatible Curb Manufacturer Part Number2RB76, 2ZV82
  • Cutout Size17.5 in L x 17.5 in W
  • Electrical ConnectionPower Cord
  • Housing Length28.4 in
  • Housing Width28.4 in
  • Maximum Ambient Temperature180 Degrees F
  • Maximum Inlet Air Temperature180 Degrees F
  • Noise Level @ 0.000 in SP @ 5 ft10 sones
  • Propeller Shaft Diameter3/4 in
  • Safety FeaturesBirdscreen, Windband
  • Spark Resistant Construction TypeA
  • Wheel TypeBackward Inclined
  • Drive Type Belt Drive
  • Mounting Location Roof
  • Base Length 22 in
  • Base Shape Square
  • Maximum Airflow 3,163 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Maximum Motor Speed 1,705 RPM
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Clean Air
  • Housing Material Aluminum
  • Overall Height 27 1/8 in
  • Overall Width 25 3/8 in
  • Includes Motor Motor Not Included
  • Base Height 1.8 in
  • Brake Horsepower 13/50 hp
  • Cutout Length 17.5 in
  • Damper Size 15 x 15 in
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, NEMA 1 Junction Box Located in Motor Enclosure, Optional NEMA 1 and 4 Disconnects Available
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,705 RPM
  • Mount Type Roof Curb
  • Number of Speeds 1
  • Resistance Properties Weather Resistant
  • Sound Level Fan RPM 1075: 10.0 sones @ 0.000 in SP and 5 ft, 9.9 sones @ 0.125 in SP and 5 ft, 9.4 sones @ 0.250 in SP and 5 ft, 8.9 sones @ 0.375 in SP and 5 ft, 8.4 sones @ 0.500 in SP and 5 ft, 7.8 sones @ 0.625 in SP and 5 ft, Fan RPM 1170: 11.4 sones @ 0.000 in SP and 5 ft, 11.3 sones @ 0.125 in SP, 10.8 sones @ 0.250 in SP and 5 ft, 10.3 sones @ 0.375 in SP and 5 ft, 9.9 sones @ 0.500 in SP and 5 ft, 9.3 sones @ 0.625 in SP and 5 ft, 8.7 sones @ 0.750 in SP and 5 ft, Fan RPM 1360: 14.6 sones @ 0.000 in SP and 5 ft, 14.3 sones @ 0.125 in SP and 5 ft, 13.9 sones @ 0.250 in SP and 5 ft, 13.5 sones @ 0.375 in SP and 5 ft, 13.1 sones @ 0.500 in SP and 5 ft, 12.7 sones @ 0.625 in SP and 5 ft, 12.2 sones @ 0.750 in SP and 5 ft, 11.6 sones @ 0.875 in SP and 5 ft, 11.0 sones @ 1.000 in SP and 5 ft, Fan RPM 1545: 17.6 sones @ 0.000 in SP and 5 ft, 18.0 sones @ 0.125 in SP and 5 ft, 17.4 sones @ 0.250 in SP and 5 ft, 17.1 sones @ 0.375 in SP and 5 ft, 16.8 sones @ 0.500 in SP and 5 ft, 15.9 sones @ 0.625 in SP and 5 ft, 14.9 sones @ 0.750 in SP and 5 ft, 14.8 sones @ 0.875 in SP and 5 ft, 14.7 sones @ 1.000 in SP and 5 ft, 14.7 sones @ 1.250 in SP and 5 ft, Fan RPM 1705: 20.0 sones @ 0.000 in SP and 5 ft, 20.0 sones @ 0.125 in SP and 5 ft, 20.0 sones @ 0.250 in SP and 5 ft, 19.6 sones @ 0.375 in SP and 5 ft, 19.2 sones @ 0.500 in SP and 5 ft, 18.9 sones @ 0.625 in SP and 5 ft, 18.1 sones @ 0.750 in SP and 5 ft, 17.3 sones @ 0.875 in SP and 5 ft, 16.9 sones @ 1.000 in SP and 5 ft, 16.7 sones @ 1.250 in SP and 5 ft, 16.6 sones @ 1.500 in SP and 5 ft, 16.4 sones @ 1.750 in SP and 5 ft
  • Speed Controllable Speed Not Controllable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list