!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOLLY F/30676 RACK

DOLLY F/30676 RACK

AKRO-MILS

DOLLY F/30676 RACK close
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
DOLLY F/30676 RACK

DOLLY F/30676 RACK

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $862.02 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # AKMLVDMOBILE
  • Mfr. Model # LVDMOBILE
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 671
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Dolly for Louvered Floor Rack
  • Deck Length 37 in
  • Deck Height 6 in
  • Deck Surface Smooth
  • Colour Gray
  • Frame Finish Powder Coated
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Connectable Ends Yes
  • Compatible with Product Type 30676 Double-Sided Rivet Floor Rack
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Assembled Yes
  • Overall Width 25 in
  • Weight 55 lb
  • Load Capacity 700 lbs.
  • Deck Width 25 in
  • Deck Material Steel
  • Deck Thickness 5/64 in
  • End Style Flush
  • Frame Material Steel
  • Includes Tow Eye Without Towing Eye
  • Securing Mechanism No Securing Mechanism
  • For Surface Type Concrete, Vinyl, Wood
  • Caster Wheel Bearings Ball Bearing
  • Caster Wheel Type Tread on Core
  • Non-Marking Casters/Wheels Yes
  • Overall Length 37 in
  • Overall Height 6 in
  • Brake Type No Caster Brake