!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIRECT DRIVE TUBEAXIAL FAN,18 IN.,115V

DIRECT DRIVE TUBEAXIAL FAN,18 IN.,115V

DAYTON

DIRECT DRIVE TUBEAXIAL FAN,18 IN.,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIRECT DRIVE TUBEAXIAL FAN,18 IN.,115V

DIRECT DRIVE TUBEAXIAL FAN,18 IN.,115V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,213.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS4TM83
  • Mfr. Model # 166009A
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Item Tubeaxial Fan
  • Includes Drive Package Drive Package Included
  • Blade Diameter 18 in
  • Phase 1
  • Airflow @ 0.000 in SP 4,670 cfm
  • Assembly Assembled
  • Blade Material Aluminum
  • Number of Blades 6
  • Motor Enclosure Totally Enclosed Air Over
  • Bolt Circle Diameter 19 7/8 in
  • Body Diameter 18 1/2 in
  • Center Height 10 1/2 in
  • Exhaust Airflow @ 0.000 in SP 4,670 cfm
  • Exhaust Airflow @ 0.250 in SP 2,198 cfm
  • Exhaust Airflow @ 0.500 in SP 3,653 cfm
  • Flange Diameter 21 in
  • Housing Finish Baked Enamel
  • Maximum Fan Speed 1,750 RPM
  • Motor Type Capacitor-Start
  • Noise Level 30/22 sones@ 0.250 in SP and 5 ft
  • Overall Height 21 in
  • Supply Airflow @ 0.000 in SP 4,670 cfm
  • Supply Airflow @ 0.250 in SP 4,198 cfm
  • Drive Type Direct Drive
  • Includes Motor Motor Included
  • Nameplate Voltage 115V AC
  • Motor Horsepower 3/4 hp
  • Maximum Noise Level @ 5 Feet 30 sones
  • For Air Type Clean Air
  • Housing Material Steel
  • Number of Speeds 2
  • Standards AMCA Sound and Air, UL Listed
  • Bearing Type Ball Bearing
  • Brake Horsepower 21/100 hp
  • Current 11.4/6.7 A
  • Exhaust Airflow @ 0.125 in SP 4,436 cfm
  • Exhaust Airflow @ 0.375 in SP 3,947 cfm
  • Features Precision Balanced Aluminum Propellers
  • Frequency 60 Hz
  • Maximum Ambient Temperature 104 Degrees F
  • Maximum Inlet Air Temperature 104 Degrees F
  • Mounting Orientation Horizontal, Vertical
  • Overall Diameter 21 in
  • Overall Length 16 in
  • Supply Airflow @ 0.125 in SP 4,436 cfm
  • Supply Airflow @ 0.375 in SP 3,947 cfm

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list