!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIRECT DRIVE TUBEAXIAL FAN,16 IN.,1

DIRECT DRIVE TUBEAXIAL FAN,16 IN.,1

DAYTON

DIRECT DRIVE TUBEAXIAL FAN,16 IN.,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIRECT DRIVE TUBEAXIAL FAN,16 IN.,1

DIRECT DRIVE TUBEAXIAL FAN,16 IN.,1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,328.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TM81
  • Mfr. Model # 4TM81
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1863
  • Shipping Weight 50.85 lbs

Technical Specs

  • Item Tubeaxial Fan
  • Includes Drive Package Yes
  • Blade Diameter 16 in
  • Phase 1
  • Airflow @ 0.000 in SP 2,763 cfm
  • Assembly Assembled
  • Blade Material Aluminum
  • Number of Blades 6
  • Motor Enclosure Totally Enclosed Air Over
  • Bolt Circle Diameter 17 1/2 in
  • Bearing Type Ball Bearing
  • Brake Horsepower 1/10 hp
  • Current 5.5/3.6 A
  • Exhaust Airflow @ 0.125 in SP 2,595 cfm
  • Features Precision Balanced Aluminum Propellers
  • Frequency 60 Hz
  • Maximum Ambient Temperature 104 Degrees F
  • Maximum Inlet Air Temperature 104 Degrees F
  • Mounting Orientation Horizontal, Vertical
  • Overall Diameter 18 1/2 in
  • Overall Length 14 in
  • Supply Airflow @ 0.125 in SP 2,595 cfm
  • Drive Type Direct Drive
  • Includes Motor Yes
  • Nameplate Voltage 115V AC
  • Motor Horsepower 1/3 hp
  • Maximum Noise Level @ 5 Feet 22 sones
  • For Air Type Clean Air
  • Housing Material Steel
  • Number of Speeds 2
  • Standards AMCA Sound and Air, UL Listed
  • Airflow @ 0.250 in Static Pressure 2,388 cfm
  • Body Diameter 16 1/8 in
  • Center Height 9 1/4 in
  • Exhaust Airflow @ 0.000 in SP 2,763 cfm
  • Exhaust Airflow @ 0.250 in SP 2,388 cfm
  • Flange Diameter 18 1/2 in
  • Housing Finish Baked Enamel
  • Maximum Fan Speed 1,750 RPM
  • Motor Type Capacitor-Start
  • Noise Level 22/14.9 sones@ 0.250 in SP and 5 ft
  • Overall Height 18 1/2 in
  • Supply Airflow @ 0.000 in SP 2,763 cfm
  • Supply Airflow @ 0.250 in SP 2,388 cfm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list