!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIE KIT 12 TON CU U

DIE KIT 12 TON CU U

GREENLEE

DIE KIT 12 TON CU U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE KIT 12 TON CU U

DIE KIT 12 TON CU U

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,985.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLEKD12CU
  • Mfr. Model # KD12CU
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

Crimping Die Set. Crimping capacity 6 AWG to 750 kcmil. For battery operated crimpers with 12-ton force.

Technical Specs

  • Item Die Kit
  • Compatible Cable Type Copper
  • Connector Colour Code Black, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow
  • Maximum Crimping Force 12 ton
  • Compatible with Manufacturer Model Number 48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
  • Crimping Capacity 6 AWG to 750 kcmil
  • Crimping Die Style Upper and Lower U Style
  • Compatible Connector Type Copper
  • Number of Crimping Sizes 16
  • Number of Pieces 16
  • Compatible with Brand Greenlee
  • Application For 6 Awg to 750 Kcmil Copper Connectors, 12 Ton Tools, With Ek1230L, Ek1240L, Hk1230, Hk1240, Rk1240, Hkl1232, and E12Ccx Tools, and Rk1550 Equipped With 48802 Die Adapter
  • Includes KC12-1 11003, KC12-1/011004, KC12-2 10999, KC12-2/011007, KC12-25011012, KC12-3/011010, KC12-30011013, KC12-35011014, KC12-4 10998, KC12-4/011011, KC12-40011015, KC12-50011016, KC12-6 10997, KC12-60011018, KC12-750 11020, KC12-8 10996

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list