!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DETECTOR NON-CONTACT VOLTAGE

DETECTOR NON-CONTACT VOLTAGE

EXTECH

DETECTOR NON-CONTACT VOLTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DETECTOR NON-CONTACT VOLTAGE

DETECTOR NON-CONTACT VOLTAGE

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTDV25
  • Mfr. Model # DV25
  • UNSPSC # 41111930
  • CATALOGUE PAGE # 156
  • Shipping Weight 0.23 lbs

Product Details

Non-Contact Voltage Detector, voltage range 50 to 1000 VAC, CAT 1V 1000V, indicator light for presence of voltage. Includes built-in flashlight, 2 AAA batteries and instructions.

Technical Specs

  • Item Dual-Range AC Voltage Detector with Flashlight
  • Indication Audible and Visual
  • Battery Type AAA
  • Flashlight Yes
  • Length 6 to 25 in
  • Switch Type Button for Range Selection
  • Operating Temp. 32 Degrees F to 122 Degrees F
  • Standards UL Listed
  • Voltage Range 24 to 1,000V AC, 100 to 1,000V AC
  • Audible Alert Yes
  • Safety Rating CAT IV 1,000V
  • On/Off Switch No
  • Diameter 1"
  • Special Features Rugged Double-molded Housing, Tip Fits Into Outlets or Against Wire Insulation Testing, Audible and Visual Voltage Indication, Built-in Bright Flashlight with On/off Button, Compact Size with Pocket Clip.
  • Includes Batteries and Instructions
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list