!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC SPEED CONTROLS

DC SPEED CONTROLS

DART CONTROLS

DC SPEED CONTROLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC SPEED CONTROLS

DC SPEED CONTROLS

DART CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $841.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LHT6
  • Mfr. Model # 253G-200E-29
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

DC speed control, reversing, shunt wound volts 100/200 VDC, 1/8 to 1 HP @ 90 VDC, 1/4 to 2 HP @ 180 VDC, voltage output 90/180 VDC, voltage input 120/240 VAC, NEMA 4/12 enclosure, speed range 50:1, speed regulation 1%, current/torque limit adjustable, accepts tach feedback, max amps 10.0, linear acceleration adjustable 0.5 to 8 sec, linear deceleration fixed, adjustable IR compensation, height 7.25 in, depth 2.75 in, width 5.53 in.

Technical Specs

  • ItemDC Speed Control
  • DC Speed ControlSCR
  • Enclosure RatingNEMA 4
  • AC Input Voltage120/240V AC
  • RotationReversible
  • External SwitchesFWD/OFF/REV
  • Higher Voltage Motor Output Power1/4 to 2 hp
  • Minimum Linear Acceleration0.5 sec
  • Overall Height7.25 in
  • Overall Depth2.75 in
  • Current/Torque LimitAdjustable
  • Follower CircuitNo
  • Shunt Wound Voltage100/200V DC
  • Series Series 253
  • Enclosure Type Enclosed
  • Maximum Current 10 A
  • Voltage Output 90/180V DC
  • Speed Range 50:1
  • Lower Voltage Motor Output Power 1/8 to 1 hp
  • Maximum Linear Acceleration 8 sec
  • Speed Regulation +/-0.5% with Tach Feedback, +/-1% with Armature Voltage Feedback
  • Overall Width 5.53 in
  • Operating Temperature -10 Degrees to 45 Degrees C
  • Dynamic Braking No
  • Mount Type Surface
  • Standards cULus Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list