!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-END THREADED ROD, STEEL, ZINC PLATED, 12 IN L, 1 3/16 IN THREAD L A, 1 3/16 IN THREAD L B

DOUBLE-END THREADED ROD, STEEL, ZINC PLATED, 12 IN L, 1 3/16 IN THREAD L A, 1 3/16 IN THREAD L B

APPROVED VENDOR

DOUBLE-END THREADED ROD, STEEL, ZINC PLATED, 12 IN L, 1 3/16 IN THREAD L A, 1 3/16 IN THREAD L B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-END THREADED ROD, STEEL, ZINC PLATED, 12 IN L, 1 3/16 IN THREAD L A, 1 3/16 IN THREAD L B

DOUBLE-END THREADED ROD, STEEL, ZINC PLATED, 12 IN L, 1 3/16 IN THREAD L A, 1 3/16 IN THREAD L B

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2DLV1
  • Mfr. Model # LINK21812EZ
  • UNSPSC # 26101711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This double-end threaded rod is made of steel and has a zinc-plated finish. It has an overall length of 12 inches. It has a tensile strength of 70,000 psi, a Rockwell hardness of B80 minimum and an inch system of measurement.

Technical Specs

  • Item Double-End Threaded Rod
  • Material Steel
  • Wrench Flats No
  • System of Measurement Inch
  • Thread Length B 1 3/16 in
  • Thread Size B 10"-32
  • Rod Shape Round
  • Thread Direction Right Hand
  • Thread Fit 2A
  • Thread Type B Fine
  • End Type Straight Cut
  • Finish Zinc Plated
  • Overall Length 12 in
  • Thread Length A 1 3/16 in
  • Thread Size A M10x32
  • Rockwell Hardness B80 min
  • Tensile Strength 70,000 psi
  • Threaded Rod Type Standard
  • Thread Type A Fine

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list