!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INTERNALLY THREADED STUD, ALUMINUM, PLAIN FINISH, 6 IN L, ¾ IN THREAD L A, ¾ IN THREAD L B

INTERNALLY THREADED STUD, ALUMINUM, PLAIN FINISH, 6 IN L, ¾ IN THREAD L A, ¾ IN THREAD L B

APPROVED VENDOR

INTERNALLY THREADED STUD, ALUMINUM, PLAIN FINISH, 6 IN L, ¾ IN THREAD L A, ¾ IN THREAD L B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERNALLY THREADED STUD, ALUMINUM, PLAIN FINISH, 6 IN L, ¾ IN THREAD L A, ¾ IN THREAD L B

INTERNALLY THREADED STUD, ALUMINUM, PLAIN FINISH, 6 IN L, ¾ IN THREAD L A, ¾ IN THREAD L B

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2DLR3
  • Mfr. Model # LINKT064
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This internally threaded stud is made of aluminum and has a bright (uncoated) finish. It has an overall length of six inches. It has a tensile strength of 35,000 psi, a Rockwell hardness of B85 minimum and an inch system of measurement.

Technical Specs

  • Item Internally Threaded Stud
  • Finish Bright (Uncoated)
  • Thread Size A 1/4"-28
  • Thread Size B 1/4"-28
  • Tensile Strength 35,000 psi
  • Rockwell Hardness B85 min
  • Rod Width 3/8 in
  • Thread Direction B Left Hand
  • Thread Fit 2B
  • Thread Type Fine
  • Material Aluminum
  • Overall Length 6 in
  • Thread Length A 3/4 in
  • Thread Length B 3/4 in
  • System of Measurement Inch
  • Rod Shape Hex
  • Thread Direction A Right Hand
  • Threaded Rod Type Standard
  • Threading Coverage Both Ends Threaded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list