!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, 6, ANSI/ISEA ABRASION LEVEL 3, FOAM NITRILE, 18 GA, TOUCHSCREEN

CUT-RESISTANT GLOVES, 6, ANSI/ISEA ABRASION LEVEL 3, FOAM NITRILE, 18 GA, TOUCHSCREEN

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, 6, ANSI/ISEA ABRASION LEVEL 3, FOAM NITRILE, 18 GA, TOUCHSCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 6, ANSI/ISEA ABRASION LEVEL 3, FOAM NITRILE, 18 GA, TOUCHSCREEN

CUT-RESISTANT GLOVES, 6, ANSI/ISEA ABRASION LEVEL 3, FOAM NITRILE, 18 GA, TOUCHSCREEN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.19 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS18KGFN6
  • Mfr. Model # S18KGFN6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These cut-resistant gloves are size X-small. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 2. They have a knit cuff and are lightweight with great dexterity, plus Kevlar fibre.

Technical Specs

  • ItemCut-Resistant Glove
  • ANSI/ISEA Abrasion Level3
  • Palm TypeCoated
  • Latex-FreeNo
  • Fabric Weight17.8 lb
  • Size- AlphaXS
  • Glove FeaturesLightweight, Dexterity, Sewn With Cut-Resistant Dupont Kevlar Fiber, Treated With an Active Agent to Achieve 99.9% Antimicrobial Status
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • ANSI/ISEA Puncture Level2
  • Palm MaterialFoam Nitrile
  • ANSI/ISEA Cut Level A3
  • Standards Abrasion ANSI Level 3, ANSI Level A3 cut, Puncture ANSI Level 2
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Construction Cut and Sewn
  • Thickness 18 ga
  • Silicone-Free No
  • Sold As Pair
  • Includes Double Palm No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list