!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/FDA COMPLIANT/SEAMLESS, SIZE S/7, BLACK, DYNEEMA/NITRILE, PR

CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/FDA COMPLIANT/SEAMLESS, SIZE S/7, BLACK, DYNEEMA/NITRILE, PR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/FDA COMPLIANT/SEAMLESS, SIZE S/7, BLACK, DYNEEMA/NITRILE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/FDA COMPLIANT/SEAMLESS, SIZE S/7, BLACK, DYNEEMA/NITRILE, PR

CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/FDA COMPLIANT/SEAMLESS, SIZE S/7, BLACK, DYNEEMA/NITRILE, PR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9357S
  • Mfr. Model # 9357S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Protect your hands from hazards with these cut-resistant gloves made with Dyneema Diamond technology and nitrile. The seamless knit and 13-gauge thickness offer flexibility and dexterity while you work. These gloves are black, size small/seven, and are FDA-compliant. These gloves are ANSI abrasion level four and ANSI cut level A4.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Base Coating CoveragePalm, Fingers
  • Glove Coating CoveragePalm and Fingers
  • Size- AlphaS
  • Glove Coating ColourBlack
  • SeriesSteelcore
  • Touchscreen CompatibleNo
  • Sold AsEach
  • ColourBlack
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 3, FDA Compliant
  • Palm Type Nitrile Coated
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 7
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list