!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LATHE TOOL BLANK, HIGH SPEED STEEL, BRIGHT/UNCOATED, ⅜ IN OVERALL W, ½ IN OVERALL H

LATHE TOOL BLANK, HIGH SPEED STEEL, BRIGHT/UNCOATED, ⅜ IN OVERALL W, ½ IN OVERALL H

CLEVELAND

LATHE TOOL BLANK, HIGH SPEED STEEL, BRIGHT/UNCOATED, ⅜ IN OVERALL W, ½ IN OVERALL H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LATHE TOOL BLANK, HIGH SPEED STEEL, BRIGHT/UNCOATED, ⅜ IN OVERALL W, ½ IN OVERALL H

LATHE TOOL BLANK, HIGH SPEED STEEL, BRIGHT/UNCOATED, ⅜ IN OVERALL W, ½ IN OVERALL H

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF851-44625
  • Mfr. Model # 851-44625
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.326 lbs

Product Details

This M2 grade lathe tool blank is made out of high speed steel with a bright (uncoated) finish. This lathe tool blank is designed for use with steel and cast iron. It also has right and left hand cutting direction, along with six inch length.

Technical Specs

  • Item Lathe Tool Blank
  • Finish - Machining Bright (Uncoated)
  • Overall Height 1/2 in
  • Cutting Direction Right and Left Hand
  • Ground Surface Finish Ground
  • Primary Material Application Steel, Cast Iron
  • Material - Machining High Speed Steel
  • Overall Width 3/8 in
  • Overall Length 6 in
  • End Angle Type Non-Beveled
  • Material Grade - Machining M2
  • Primary Material Application ISO Code P, K

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list