Lathe tool bits, blanks, and sets are used on lathes to perform turning, boring, grooving, and threading operations. Lathe tool bits are single-point tools with cutting edges at one end that cut features into a workpiece as it rotates against the tool. Lathe tool bit sets include multiple single-point tool bits in different sizes or cutting-tip styles. Lathe tool blanks are solid bars that can be machined to make custom single-point lathe tool bits.
This lathe tool blank is made out of high speed steel with a bright (uncoated) finish. This lathe tool blank is designed for use with alloy steel, mild steel, and tool steel. It also has right and left hand cutting direction, along with four inch length.
This lathe tool blank is made out of high speed steel with a bright (uncoated) finish. This lathe tool blank is designed for use with alloy steel, mild steel, and tool steel. It also has right and left hand cutting direction, along with four inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and left hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and left hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and right hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and right hand cutting direction, along with 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features corner radius profile, ground with side rake for positive cutting action and better chip evacuation, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with facing and turning. Plus it has a carbide 1/8 inch tip, and left hand cutting direction, along with 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features corner radius profile, ground with side rake for positive cutting action and better chip evacuation, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with facing and turning. Plus it has a carbide 1/8 inch tip, and left hand cutting direction, along with 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features corner radius profile, ground with side rake for positive cutting action and better chip evacuation, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with facing and turning. Plus it has a carbide 1/8 inch tip, and right hand cutting direction, along with 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features corner radius profile, ground with side rake for positive cutting action and better chip evacuation, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with facing and turning. Plus it has a carbide 1/8 inch tip, and right hand cutting direction, along with 2½ inch length.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.