!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUNTERSUNK WASHER, FOR ¼ IN SCREW, 18-8 STAINLESS STEEL, PLAIN, 0.281 IN MAX INSIDE DIA

COUNTERSUNK WASHER, FOR ¼ IN SCREW, 18-8 STAINLESS STEEL, PLAIN, 0.281 IN MAX INSIDE DIA

ACCURATE MFD PRODUCTS

COUNTERSUNK WASHER, FOR ¼ IN SCREW, 18-8 STAINLESS STEEL, PLAIN, 0.281 IN MAX INSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERSUNK WASHER, FOR ¼ IN SCREW, 18-8 STAINLESS STEEL, PLAIN, 0.281 IN MAX INSIDE DIA

COUNTERSUNK WASHER, FOR ¼ IN SCREW, 18-8 STAINLESS STEEL, PLAIN, 0.281 IN MAX INSIDE DIA

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ9936SS
  • Mfr. Model # Z9936SS
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This countersunk washer is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for AMPG 2002 FIN.04, ASTM A582 industry standards. This countersunk washer also has the following resistance properties: chemicals resistant, corrosion resistant, dye resistant, food resistant, nitric acid resistant, and it is designed for use with flat and oval head screws and is for screws measuring 1/4 inch.

Technical Specs

  • Item Countersunk Washer
  • Material Stainless Steel
  • For Screw Size 1/4 in
  • Outside Diameter 1 3/8 in
  • Overall Height 0.281 in
  • For Use With Flat and Oval Head Screws
  • Resistance Properties Chemicals Resistant, Corrosion Resistant, Dye Resistant, Food Resistant, Nitric Acid Resistant
  • Tensile Strength 90,000 psi
  • Material Grade/Class 18-8
  • Finish Bright (Uncoated)
  • Maximum Inside Diameter 0.281 in
  • Countersink Angle 82 Degrees
  • System of Measurement Inch
  • Industry Standards AMPG 2002 FIN.04, ASTM A582
  • Rockwell Hardness B83 to B95
  • Thickness Tolerance +/-0.010 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list