!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPING TOOL DIE

CRIMPING TOOL DIE

THOMAS & BETTS

CRIMPING TOOL DIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPING TOOL DIE

CRIMPING TOOL DIE

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $538.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LK12
  • Mfr. Model # 3LK12
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Crimping Tool Die
  • Compatible Cable Type Code
  • Connector Colour Code Pink
  • Maximum Crimping Force 14 ton
  • Compatible with Manufacturer Model Number TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI
  • Crimping Capacity 1/0 AWG Copper, 2 AWG Aluminum
  • Compatible Connector Type Copper & Aluminum Connectors
  • Number of Crimping Sizes 1
  • Number of Pieces 2
  • Compatible with Brand Color-Keyed
  • Application Cable Compression Lugs and Connectors
  • Crimping Die Style Upper and Lower

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list