!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPING DIE SET,U STYLE AL,12 TONS

CRIMPING DIE SET,U STYLE AL,12 TONS

GREENLEE

CRIMPING DIE SET,U STYLE AL,12 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPING DIE SET,U STYLE AL,12 TONS

CRIMPING DIE SET,U STYLE AL,12 TONS

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,299.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1XGB3
  • Mfr. Model # KD12AL
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.32 lbs

Technical Specs

  • Item Upper and Lower Crimping Die Set
  • Compatible Cable Type Aluminum
  • Connector Colour Code Black, Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White, Yellow
  • Maximum Crimping Force 12 ton
  • Compatible with Manufacturer Model Number 48802, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
  • Crimping Capacity 6 AWG to 750 kcmil
  • Crimping Die Style Upper and Lower U Style
  • Compatible Connector Type Aluminum
  • Number of Crimping Sizes 16
  • Number of Pieces 16
  • Compatible with Brand Greenlee
  • Application For Battery Operated Crimpers With 12 Ton Force
  • Includes 1 AWG KA12-1, 1/0 AWG KA12-1/0, 2 AWG KA12-2, 2/0 AWG KA12-2/0, 250 kcmil KA12-250, 3/0 AWG KA12-3/0, 300 kcmil KA12-300, 350 kcmil KA12-350, 4 AWG KA12-4, 4/0 AWG KA12-4/0, 400 kcmil KA12-400, 500 kcmil KA12-500, 6 AWG KA12-6, 600 kcmil KA12-600, 750 kcmil KA12-750, 8 AWG KA12-8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list