CREEPER SEAT, STANDARD-DUTY, FIXED, 300 LB MAX LOAD CAPACITY, 24 3/4 X 17 X 16 1/2 IN
CREEPER SEAT, STANDARD-DUTY, FIXED, 300 LB MAX LOAD CAPACITY, 24 3/4 X 17 X 16 1/2 IN
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High rise creeper seat provides lower back support and eliminates knee strain. One inch tubular steel frame. Tray bottom is 15 inch x 15 inch and includes a magnetic strip for holding small parts. Wide track 3 inch oil-resistant casters swivel easily.
Technical Specs
Item Creeper Seat
Duty Rating Standard-Duty
Maximum Load Capacity 300 lb
Frame Material Steel
Includes Tray For Placing Small Parts
Overall Height 24 in
Creeper Seat Style Creeper Seat
Seat Adjustability Fixed
Seat Height 18 1/2 in
Caster Wheel Diameter 2 1/2 in
Number of Wheels 4
Country of Origin China
(subject to change)
Alternate Products
WHITESIDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$354.87
/ EACH