!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEEP POUR GROUT, PC 9626, 8 LB, CAN, 24-HOUR CURE, CRACK FILLER, BLACK

DEEP POUR GROUT, PC 9626, 8 LB, CAN, 24-HOUR CURE, CRACK FILLER, BLACK

LOCTITE

DEEP POUR GROUT, PC 9626, 8 LB, CAN, 24-HOUR CURE, CRACK FILLER, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEEP POUR GROUT, PC 9626, 8 LB, CAN, 24-HOUR CURE, CRACK FILLER, BLACK

DEEP POUR GROUT, PC 9626, 8 LB, CAN, 24-HOUR CURE, CRACK FILLER, BLACK

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $635.70 / EACH

EHC: EHC :
Min Qty 2 = $1,271.40
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT235637R
  • Mfr. Model # 235637
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.05 lbs

Product Details

Concrete is a widely-used building material for pouring driveways, sidewalks, foundations, columns, and anchoring posts and pilings. It is a mixture of cement and aggregate, such as sand and gravel.

Technical Specs

  • Item Crack Filler
  • Container Size 5 gal
  • Full Cure Time 24 hr
  • Flash Point Greater than 212 Degrees F
  • Product Type Crack Filler
  • Container Type Pail
  • Colour Black

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list